3M

401Q, Coated Sheets, 230 x 138mm, Silicon Carbide, P2000

SKU:

MMM2015710P

MPN:

7100050366

£24.62

Ex VAT

£29.54

Inc VAT

IN STOCK (2)

    Product Details

    401Q
    Silicon carbide coated on an A-weight waterproof backing, bonded with waterproof resin.


    Features and Benefits
    • Extremely durable sheets result in long life - and therefore, less cost
    • Silicone carbide abrasive provides a fast cut
    • Pack of 25


    Typical Applications
    • Used for wet or dry sanding of paint, wood coatings, or other materials that require a fine finish


    Notes
    • Dimensions: (L)230mm x 138mm(W)
    • Grade: P2000


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Backing Material

    A-weight Paper, Waterproof

    Brand

    3M

    EAN

    4046719941391

    ECLASS Code

    21011304

    Grit

    P2000

    Length

    230mm

    MFR Part No.

    7100050366

    Number of Pieces

    25

    Series

    401Q

    Type

    Coated Wet/Dry Sheets

    UNSPSC Code

    31191501

    Width

    138mm