£12.90
Ex VAT
£15.48
Inc VAT
Product Details
Product Specification
230 x 280mm (9"x11") Sheets.
Aggressive, fast-cutting waterproof silicon carbide paper, perfect for use on paints, lacquers and fillers. Paper backed, A/C weight.
Features and Benefits
• Fast-cutting waterproof abrasive sheet, ideal for fine sanding applications
• Provides a high quality, consistent surface finish
• Sharp abrasive silicon carbide mineral ensures long product life and excellent surface quality
• Flexible and conformable water resistant paper backing for easier handling
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | 3M |
EAN | 5010027553996 |
ECLASS Code | 21011304 |
Grit | P500 |
Length | 280mm |
MFR Part No. | A02009 |
Model Number | A02008 |
Number of Pieces | 1 |
Series | 734 |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |