£6.20
Ex VAT
£7.44
Inc VAT
Product Details
Product Specification
230mm x 280mm (9" x 11") Sheets.
Senator Aluminium Oxide 'X weight' cloth sheets are an extra durable abrasive that delivers a consistent finish, ideal for maintenance and general workshop applications. Available in sheets that allow you to cut them to the length you require suitable for hand or machine use. Supplied as single sheets.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Senator |
EAN | 5036140159921 |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 280mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |