£0.81
Ex VAT
£0.97
Inc VAT
Product Details
Product Specification
Resin bonded over resin to Hook & Loop backed paper.
■ Vacuum design: 7 holes
■ Abrasive material: Aluminium oxide
■ 100% of sheet can be used
■ Reusable
■ Unaffected by dust or moisture
■ For wood, plastics, ceramics
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | York |
EAN | 5036140067233 |
ECLASS Code | 21011304 |
Grit | P120 |
Length | 165mm |
Mounting Type | Hook & Loop |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 7 Hole |
Width | 75mm |