£0.86
Ex VAT
£1.03
Inc VAT
Product Details
Product Specification
Product Documents
6 Hole Delta Dust Extraction Type
Aluminium oxide abrasive 'resin-bonded over resin' to Hook & Loop backed paper suitable for wood, plastics and ceramics etc.
Size: 88 x 93mm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
EAN | 5036140233775 |
ECLASS Code | 21011304 |
Grit | P80 |
Length | 93mm |
MFR Part No. | 2.1983 |
Mounting Type | Hook & Loop |
Type | Coated Delta Sheets |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 6 Hole |
Width | 88mm |