£16.50
Ex VAT
£19.80
Inc VAT
Product Details
Product Specification
Product Documents
SF168 230 x 280mm (9"x11") Sheets.
Flexible silicon carbide paper, perfect for finishing wood, paint, lacquer and plastic.
Features and Benefits
• Highly flexible, without compromising strength
• Available in a wide range of grades to suit any application
Typical Applications
• Excels at finishing paint, wood, lacquer and plastic
Notes
• Pack quantity: 50
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | Hermes |
EAN | 4050806785911 |
ECLASS Code | 21011304 |
Grit | P80 |
Length | 280mm |
MFR Part No. | 6340947 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |