SKU:
SIA2016113K
MPN:
8729.6054.0360
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
These class-leading paper sheets give you the best wet sanding performance available.
The 1713 Siawat silicon carbide paper sheets make a world of difference when it comes to sanding coatings, impurities or unevenness in edge zones. They perform extremely well when fine sanding primer fillers, glass, composite materials and stone.
Features and Benefits
• Outstanding performance with high stock removal
• Leaves and excellent finish
• Long lasting - saving you time and money
• Powerful silicon carbide grit excels for use on hard materials
• Highly adaptable to any contours and shapes
• Can be used wet or dry
Typical Applications
• Fine sanding primer fillers, glass, composite materials and stone
• Excellent at sanding coatings, impurities or unevenness in edge zones
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | Sia Abrasives |
ECLASS Code | 21011304 |
Grit | P360 |
Length | 230mm |
Number of Pieces | 50 |
Series | Siawat |
Type | Wet/Dry Sheet |
UNSPSC Code | 31191501 |
Width | 280mm |