SKU:
MMM2451667T
MPN:
7000046089
£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
DB-WL
Non-woven open mesh nylon abrasive provides a consistent finish and light stock removal. Non-aggressive wheel structure makes it perfect for deburring, blending, cleaning, polishing, deflashing plastics, removing oxides etc.
Suitable for all bench/pedestal grinders and polishers. Eye guards and tool rests are not essential for this product.
Features and Benefits
• Hard density, highly conformable wheel performs effective burr removal without undercutting the workpiece
• Convolute construction keeps the wheel running smooth, producing consistent results over time
• Scotch-Brite™ non-woven material resists loading and continuously supplies fresh abrasives for continuous high performance cutting action
• Resulting finish may negate subsequent conditioning steps
• Minimises heat build up to reduce risk of discolouration and warping on heat sensitive substrates
• Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 76.2mm |
Brand | 3M |
Colour | Grey |
Diameter | 203mm |
EAN | 0048011187693 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 7SF |
Maximum Operating Speed | 4500rpm |
MFR Part No. | 7000046089 |
Model Number | 18769 |
UNSPSC Code | 31191600 |
Width | 25mm |