SKU:
MMM2453710D
MPN:
7000046169
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
The EX3-WL range is the latest and greatest range of deburring wheels from 3M, offering considerably longer life and improved performance over the standard EXL deburring wheel. EX3 is an excellent deburring wheel for professional use.
Features and Benefits
• Boasts the highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line
• Provides aggressive edge deburring
• Specially designed to condition sharp edges and metal burrs
• Specialist convolute construction provides a smooth and balanced running wheel throughout the entire product life
• Non-woven web runs cool and lessens the impact on heat-sensitive materials
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 25.4mm |
Brand | 3M |
Colour | Grey |
Diameter | 152.4mm |
EAN | 0048011302140 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 9S |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 7000046169 |
Model Number | 30214 |
UNSPSC Code | 31191600 |
Width | 12.7mm |