SKU:
BIB2452262J
MPN:
BCW014
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
These deburring wheels remove medium to heavy burrs, remove parting lines from casting and forging and debur stainless steel pipe threads and punches holes.
Features and Benefits:
•Have a long life, extremely consistent finishing, high stock removal and cool running
•Conforms to the work-piece when used on edges or sharp parts
Typical Applications:
•Removing light burrs, blending machine and belt marks
•Polishing molds, dies and surgical tools
•Finishing prior to polishing or final finishing
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 25.4mm |
Brand | Bibielle |
Colour | Grey |
Diameter | 152.4mm |
EAN | 8024406068923 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 8SF |
Maximum Operating Speed | 6000rpm |
MFR Part No. | BCW014 |
Model Number | BCW014 |
UNSPSC Code | 31191600 |
Width | 12.7mm |