SKU:
NOR2353065J
MPN:
66253056376
£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
These non-reinforced cut-off wheels are suitable for use in wet or dry conditions depending on the bond type. They have been designed for use on fixed base machines, where the wheel is sufficiently guarded and operating on a controlled cutting plane. The high quality aluminium oxide abrasive performs cut off applications to a consistently excellent standard.
Features and Benefits
• Suitable for wet or dry use
• Ideal for use on fixed base machines
• High quality aluminium oxide abrasive
Typical Applications
• Cutting off applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 180mm |
EAN | 3157625796287 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | 57A60RB25 |
Grain Size | A60 |
MFR Part No. | 66253056376 |
UNSPSC Code | 31191600 |
Width | 1.6mm |