£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Redefine your cutting experience with the Quantum3 metal cutting disc, delivering consistent power, refined control, and unmatched comfort, ensuring each job is completed effortlessly and with precision. This disc's durability outlasts all others, ensuring a longer-lasting and cost-effective cutting solution.
Features and Benefits
• Sharp ceramic grain ensures a precise, clean cut through metal
• Premium aggressive NorZon heavy-duty grain for superior performance
• Revolutionary patent-pending bond technology for extended disc life
• Unparalleled longevity allows more cuts per disc
Typical Applications
• Steel cut-off
• Metal fabrication
• Construction
• Automotive tasks
• DIY projects
Attribute | Value |
---|---|
Abrasive Material | NorZon |
Bore | 22.23mm |
Brand | Norton Quantum |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | P |
Grit | 24 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252845954 |
Series | Quantum |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |