£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
The 3M™ Cubitron™ 3 Cut-Off Wheel is an essential tool for precision metal cutting, excelling in autobody and marine applications. Powered by 3M Re-Engineered Precision Shaped Grain, it ensures efficient and cooler cutting, outlasting conventional abrasives. Ideal for various tasks, it cuts through metals like stainless steel tubing, exhaust pipes, clamps, and rusted fasteners. Its unique design and advanced technology deliver sharper, faster, and longer-lasting performance, providing professionals with the precision and durability needed for metal fabrication and repair work.
Features and Benefits
• Enables perpendicular cuts on various metals, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, and rusted fasteners
• Provides up to 10% increased cut rate compared to 3M™ Cubitron™ II Performance Abrasives, reducing time and pressure needed for tasks
• Removes up to 3x more material than 3M™ Cubitron™ II Performance Abrasives, minimizing the need for frequent tool changes
• Engineered to last up to 2x longer than leading competitors, ensuring extended usage
• Utilizes advanced technology for sharp, angular structures that wear evenly, run cool, and optimize mineral breakdown during cutting
Attribute | Value |
---|---|
Abrasive Material | Presicion Shaped Ceramic Grain |
Application | Cutting |
Bond Type | Resin |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4064035080372 |
ECLASS Code | 21011313 |
Grit | 36 |
MFR Part No. | 7100304000 |
Model Number | 7100304000 |
Series | Cubitron™ 3 |
Standards Met | EN 12421 |
Suitable Materials | Steel |
Type | Type 41 |
UNSPSC Code | 31191506 |