SKU:
NOR2306254R
MPN:
66252835417
£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this wheel offers longer life and higher material removal rates, making it ideal for a number of your industrial applications.
Features and Benefits
• For use on low power machines
• Sharp aluminum oxide grains, perfect for medium & hard steel types
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 16mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 5900442682114 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grit | 30 |
MFR Part No. | 66252835417 |
Series | Vulcan |
Suitable Materials | Steel |
Thickness | 3.2mm |
Type | Type 42 |
UNSPSC Code | 31191506 |