SKU:
RAS2301185M
MPN:
66252951138
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
The extended Rasta Specialist Line offers dedicated product solutions for just about all specific applications in the field.
Chop Saw Metal A30T Cutting
•For steel.
•Designed for low power electric table and fixed machines (80 m/s).
•Max. safety due to two reinforcements.
•Quick and free cutting.
•High stability and long wheel life.
•Made of corundum.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 25.4mm |
Brand | Rasta |
Centre Hole | Straight Hole |
Diameter | 350mm |
EAN | 3157629574980 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A30T |
Grit | 24 |
Hardness | Very Hard |
MFR Part No. | 66252951138 |
Model Number | 3568RA |
Optimum angle for use | 90° |
Series | Specialist Line |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |