£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The second stage of four, 3M Diamond Handpad is coarse and used for taking off sharper edges than the fine and extra fine.
Features and Benefits
• 3M Diamond Abrasives cut with speed and consistency.
• Diamond Abrasive is resin bonded to a flexible backing in a precise dot pattern for ultimate durability and cutting uniformity
• Made by 3M, these diamond pads are class-leading in durability and effectiveness
• Diamond surface area 90mm x 55mm. M40 400 Mesh
• Works best when used with water.
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Brand | 3M |
Colour | Yellow |
EAN | 4054596160118 |
ECLASS Code | 21011304 |
Grade | Coarse |
Length | 90mm |
MFR Part No. | 7000034093 |
Model Number | 65306 |
Pad Type | Diamond Pad |
Series | N40 |
UNSPSC Code | 31191505 |
Width | 55mm |