£6.95
Ex VAT
£8.34
Inc VAT
Product Details
Product Specification
Plain End Cylinder (Bob)
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140220874 |
ECLASS Code | 21011308 |
For Use On | Aluminium Gold Non Ferrous Metals Plastics Silver Stainless Steel |
Head Diameter | 6mm |
Head Length | 10mm |
Material | Felt |
Maximum RPM | 15,000rpm |
Product Type | Bobs |
Shank Diameter | 3mm |
Shape | Cylindrical |
UNSPSC Code | 23131505 |