£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Cylindrical
3mm shank: 19 x 19mm x1 and 18 x 20mm x1; 6 x 10mm x2,
6 x 14mm x2, 12 x 7mm x2 and 12 x 24mm x2.
6mm shank: 18 x 38mm x1; 12 x 24mm x2 and 24 x 24mm x2.
Taper Plain End
3mm shank: 12 x 20mm x2.
6mm shank: 19 x 25mm x2 and 25 x 30mm x2.
Cone
3mm shank: 9 x 14mm x1.
Also included: SM-51224 - 3mm Collet. SM-51224 - 6mm Collet.
Polishing Bar Compound: 110g.
Weight: 580g
Dimensions: (H x W x D) 220 x 250 x 73mm.
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140254794 |
ECLASS Code | 21011308 |
For Use On | Aluminium Chrome Gold Non Ferrous Metals Plastic Silver Stainless steel |
Product Type | Bobs |
UNSPSC Code | 23131505 |