£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Tapered Plain End
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140221031 |
ECLASS Code | 21011308 |
For Use On | Aluminium Non Ferrous Metals Plastics Stainless Steel |
Head Diameter | 19mm |
Head Length | 25mm |
Material | Felt |
Maximum RPM | 8,000rpm |
Product Type | Bobs |
Shank Diameter | 6mm |
Shape | Tapered Plain End |
UNSPSC Code | 23131505 |