£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with Kobe, Dremel and Osaki Multi Tools.
■ Felt Polishing Bobs
■ For use with polishing compounds to produce a high finish.
■ Requires 3.2mm M1 Lead Screw Mandrel with 3mm Shank
Attribute | Value |
---|---|
Brand | Kobe |
EAN | 5036140290662 |
ECLASS Code | 21011308 |
Head Diameter | 12.5mm |
Head Length | 6mm |
Material | Felt |
Product Type | Bobs |
Shape | Wheel |
UNSPSC Code | 23131505 |