£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Premium quality, shank-mounted felt bobs for polishing or surface removal.
Spindle diameter: 1/8" except* 1/4". 3mm shank available on request.
Attribute | Value |
---|---|
Brand | Engis |
ECLASS Code | 21011308 |
Head Diameter | 12mm |
Head Length | 25mm |
Material | Soft Wood |
MFR Part No. | F003 |
Product Type | Bobs |
Shape | Cylindrical |
UNSPSC Code | 23131505 |