£2.08
Ex VAT
£2.50
Inc VAT
Product Details
Product Specification
Spindle diameter: 1/8" except* 1/4". 3mm shank available on request.
Attribute | Value |
---|---|
Brand | Engis |
ECLASS Code | 21011308 |
Head Diameter | 10mm |
Head Length | 19mm |
Material | Soft Wood |
MFR Part No. | F008 |
Product Type | Cones |
Shape | Conical |
UNSPSC Code | 23131505 |