£0.65
Ex VAT
£0.78
Inc VAT
Product Details
Product Specification
Rectangular Felt Sticks
Attribute | Value |
---|---|
Brand | Engis |
ECLASS Code | 21011308 |
Head Diameter | 25mm |
Head Length | 50mm |
Material | Felt |
MFR Part No. | F013 |
Product Type | Sticks |
Shank Diameter | 3mm |
Shape | Rectangular |
UNSPSC Code | 23131505 |