£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Square Felt Sticks
Attribute | Value |
---|---|
Brand | Engis |
ECLASS Code | 21011308 |
Head Diameter | 12mm |
Head Length | 100mm |
Material | Felt |
MFR Part No. | F017 |
Product Type | Sticks |
Shape | Square |
UNSPSC Code | 23131505 |