£1.98
Ex VAT
£2.38
Inc VAT
Product Details
Product Specification
Spindle diameter: 1/8" except* 1/4". 3mm shank available on request.
Attribute | Value |
---|---|
Brand | Engis |
ECLASS Code | 21011308 |
Head Diameter | 8mm |
Head Length | 12mm |
Material | Hard Wood |
MFR Part No. | W001 |
Product Type | Bobs |
Shape | Cylindrical |
UNSPSC Code | 23131505 |