£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Mounted felt flap wheels are used with polishing pastes for pre-polishing and high-gloss polishing of small to medium-sized components. With its flap design, this polishing tool adapts ideally to the workpiece contours. The thermal load of the workpiece is significantly reduced.
Recommendations for use:
Attribute | Value |
---|---|
Brand | Pferd |
Colour | White |
Diameter | 40mm |
Disc Type | Felt Flap Wheel |
EAN | 4007220936184 |
ECLASS Code | 21011313 |
Hardness | Soft |
Material | Felt |
MFR Part No. | 44384020 |
Model Number | 4020/6 |
Mounting Type | Shank |
Series | FLS |
Shank Diameter | 6mm |
Thickness | 20mm |
UNSPSC Code | 23131500 |