York

Felt Flap Wheel, 80 x 25mm, 1 Section, 6mm Shank

SKU:

YRK2475090K

MPN:

2475090K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK

    Product Details

    6mm Shank.
    Made of pure wool in a variety of sizes and shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.


    Product Specification
    Attribute
    Value

    Brand

    York

    Diameter

    80mm

    EAN

    5036140289963

    ECLASS Code

    21011308

    Maximum Operating Speed

    9800rpm

    Number of Sections

    1

    UNSPSC Code

    23131504

    Width

    25mm