£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Extra Soft
For use on plastics but are also suitable for gold and silver. Soft material is unsuitable for steel, stainless and non-ferrous metals. Performs well with a medium pressure and our synthetic gloss polishing bars.
Attribute | Value |
---|---|
Brand | York |
Diameter | 100mm |
EAN | 5036140046610 |
ECLASS Code | 21011308 |
Hardness | Extra Soft |
MFR Part No. | B03B6040240 |
Mop Type | Open |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25mm |