£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Soft
Produces high quality finishes on non-ferrous metals such as brass, copper, aluminium and pewter. Can also be used on plastics for a medium finish. Best used with medium polishing pressure. Can be used with our fast cutting and mirror finish polishing bars.
Attribute | Value |
---|---|
Brand | York |
Diameter | 150mm |
EAN | 5036140046597 |
ECLASS Code | 21011308 |
MFR Part No. | B03C060250 |
Mop Type | Open |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25mm |