Kennedy

Polishing Bonnet, 180mm, Wool, Tie On

SKU:

KEN2803910K

MPN:

2803910K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood nnd painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.


    Fabric Backed Lambs Wool Bonnets
    Natural fabric backed wool bonnet. Ideal for use on surfaces of all colours.
    20mm pile.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140103467

    ECLASS Code

    21011308

    Material

    Lambs Wool

    UNSPSC Code

    23131504

    Weight

    50g