£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Untreated Sisal Mop
Designed for heavy-duty use including mopping operations on steel and non-ferrous metals. Ideal for the clearing of grinding/polishing marks from previous operations.
Attribute | Value |
---|---|
Brand | York |
Diameter | 200mm |
EAN | 5036140046702 |
ECLASS Code | 21011308 |
MFR Part No. | B01P080202 |
Mop Type | Stitched |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25mm |