£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Untreated Sisal Mop
Designed for heavy-duty use including mopping operations on steel and non-ferrous metals. Ideal for the clearing of grinding/polishing marks from previous operations.
Attribute | Value |
---|---|
Brand | York |
Diameter | 250mm |
EAN | 5036140046726 |
ECLASS Code | 21011308 |
MFR Part No. | B01P100204 |
Mop Type | Stitched |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 50mm |