£0.75
Ex VAT
£1.14
| Save 34.21%
£0.90
Inc VAT
Product Details
Product Specification
Product Documents
These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.
Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Available in a range of sizes and specifications to suit your specific needs
Typical Applications
• Recommended for use with all portable grinders and sanders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 22mm |
Brand | York |
Diameter | 178mm |
EAN | 5036140501508 |
ECLASS Code | 21011313 |
Grit | P100 |
Maximum Operating Speed | 7,000rpm |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |