SKU:
MMM2016801E
MPN:
7000000403
£1.66
Ex VAT
£1.99
Inc VAT
Product Details
Product Specification
Product Documents
3M Cubitron II Fibre Disc 982C slices through carbon steel with 3M Precision-Shaped Grain and can generate up to twice the cut-rate, durability, and life of other fibre discs - all with less grinding pressure. This allows for less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.
Features and Benefits
• Disc life is significantly longer which allows completing more parts per disc and requiring fewer changes
• Triangular shaped ceramic grain lasts up to two times times longer than other ceramic abrasives
• Stiff fibre backing and a strong resin bond provides durability and tear-resistance
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Backing Material | Fibre |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | 3M |
Diameter | 100mm |
EAN | 0051141277707 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 15200rpm |
MFR Part No. | 27770 |
Series | 982C |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |