£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
Cubitron™ 982CX Pro Fibre Discs are manufactured to make quick and easy work of tough jobs. Re-engineered 3M™ Precision-Shaped Grain cut faster over longer periods of time to enhance productivity. All discs have a ceramic abrasive and a 36+ grade, varying only in the diameter of the disc.
Features and Benefits
• Less pressure cuts than traditional fibre discs, helps to reduce the demands on users
• Ceramic grain is triangular shape that runs cool, wears evenly and remains sharp through the disc life
• Available in a variety of diameters to suit your specific needs
Typical Applications
• Medium and high-pressure applications like weld grinding, heavy deburring and beveling
• Recommended for carbon steel
• Robotic and other automated applications
Standards
• INOX
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Fibre |
Brand | 3M |
Diameter | 125mm |
EAN | 0638060833223 |
ECLASS Code | 21011313 |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7100246096 |
Series | Cubitron™ 982CX Pro |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |