£0.57
Ex VAT
£0.68
Inc VAT
Product Details
Product Specification
Product Documents
Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.
Features and Benefits
• Greater Economy
• Zirconia Alumina grit ensures high stock removal Rates
• Used for rough Grinding in the Workshop
• Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Diameter | 115mm |
EAN | 4038595038265 |
ECLASS Code | 21011313 |
Grit | P80 |
MFR Part No. | 6004426 |
Series | RB414X |
UNSPSC Code | 31191506 |