SKU:
SIA2021005J
MPN:
0785.2867.0080
£0.58
Ex VAT
£0.70
Inc VAT
Product Details
Product Specification
4819 SIA Fibre Discs.
Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing. Strong fibre backing to give maximum grain support on arduous applications. Excellent life and cut to reduce down time and consumable costs, ideal for mild stainless steel and aluminium casting applications. Available in a choice of grades and in diameters of 100mm, 115mm, 125mm or 180mm.
Features and Benefits
• Tough durable Zirconia grain with grinding aid to reduce heat build up and glazing
• Strong fibre backing to give maximum grain support
• Excellent life and cut to reduce down time and consumable costs
• Ideal for mild stainless steel and aluminium casting applications
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Fibre |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | Sia Abrasives |
Diameter | 100mm |
EAN | 7611123065673 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 12400rpm |
MFR Part No. | 0785.2867.0080 |
Series | siaron 4819 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |