£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Used for descaling and derusting of stainless steel, steel, aluminium and non-ferrous metal. Preparation and finishing of welding seams, preparing of painted surfaces and polishing of stainless steel. For use with an angle grinder.
Attribute | Value |
---|---|
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Dronco |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 4081600550061 |
ECLASS Code | 21011313 |
Grade | Medium |
MFR Part No. | 5511206-100 |
Mounting Type | Central Bore |
UNSPSC Code | 31191506 |