£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
The Stingray Glass Fibre Flap Disc is an indispensable industrial tool, boasting high-performance zirconia alumina abrasive for exceptional results. With a self-renewal principle ensuring consistent performance, this flap disc is a long-life, cost-effective solution, minimising preparation time.
Features and Benefits
• Maintains a constant abrasive surface, guaranteeing optimal cutting efficiency throughout its lifespan
• The cool cutting feature enhances user comfort
• Versatile in use and suitable for a range of industrial projects
Typical Applications
• Metal fabrication
• Welding
• Surface preparation
Attribute | Value |
---|---|
Abrasive Material | Zirconia Alumina |
Application | Metal |
Brand | Sia Abrasives |
Diameter | 180mm |
Disc Type | Flap Disc |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 20.3025 |
Model Number | 2824 |
Series | Stingray |
Thickness | 22mm |
UNSPSC Code | 31191506 |