SKU:
MMM2016797C
MPN:
7000104458
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
3M 566A - Conical flap discs provide excellent performance at an economical price. Also available in P120 for finer blending, refining and finishing work.
Features and Benefits
• Flap discs allow one-step grinding and blending, saving time and money
• Quick change disc simplifies disc changes and does not require hand tools
• Alumina zirconia self-sharpens, providing extended life and more cutting power than aluminum oxide - vastly reducing replacement costs
Typical Applications
• Weld grinding, stock removal, deburring, deflashing, gate removal, edge chamfering, cleaning, blending, finishing.
Technical Information
• Materials - All metals
• Mineral - Alumina Zirconia
• Backing - X-weight cotton cloth on reinforced glass fibre resin
• Coating - Closed
• Bond - Resin
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 5902658650253 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7000104458 |
Model Number | 65025 |
Series | 566A |
UNSPSC Code | 31191506 |