SKU:
MMM2018154N
MPN:
7100196818
£3.25
Ex VAT
£3.90
Inc VAT
Product Details
Product Specification
The 3M Flap Disc 769F is a long-lasting, high performance abrasive flap disc that features 3M Precision-Shaped Grain and a durable polyester backing.
Features and Benefits
• Delivers long-lasting high performance and versatility for use in any environment.
• 3M Precision-Shaped Grain allows for faster cuts and longer disc life
• Proven to outperform traditional alumina zirconia flap discs to ensure high quality abrasion
• Individual flaps break down to expose fresh mineral and deliver consistent cut rate through the life of the disc
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Grinding |
Backing Material | Polyester |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 5902658114274 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7100196818 |
Model Number | 51991 |
Series | 769F |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
UNSPSC Code | 31191506 |