SKU:
RAS2201130F
MPN:
66261039290
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
5552
Conical type flap discs - Zirconium on fibreglass backing. For grinding at an angle of 15-25 steel/stainless steel/non ferrous metals/cast iron/plastics/wood. For deburring/edge dressing/welds/rust removal/cleaning. High quality zirconium flaps/fast stock removal. Long life, low noise and low vibration. Max. speed 80m/s. 13300rpm. Size: 115mm diameter x 22mm. Available in P40 and P80 grades.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 22.23mm |
Brand | Rasta |
Diameter | 115mm |
Disc Type | Conical (Type 29) |
EAN | 7610906200140 |
ECLASS Code | 21011313 |
Grit | P80 |
Model Number | 5552.80RA |
UNSPSC Code | 31191506 |