£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
This zirconium flap disc is suited for all demanding grinding work in steel and stainless steel with economical, aggressive performance. The jumbo 100 x 16mm flap disc possesses a 40 grit abrasive. Zirconium achieves the best cutting performance on powerful angle grinders with increased contact pressure.
Features and Benefits
• Suited for all demanding grinding work in steel and stainless steel for a broad scope of use
• Aggressive yet economical performance for longevity and quality results
• Zirconium abrasive for high performance
Typical Applications
• Weld dressing, chamfering, deburring, surface grinding on steel
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bore | 16mm |
Brand | Garryson |
Diameter | 100mm |
ECLASS Code | 21011313 |
Grit | 40 |
Maximum Operating Speed | 15300rpm |
MFR Part No. | GJBZ100040 |
Shank Diameter | 16mm |
Thickness | 16mm |
UNSPSC Code | 31191506 |