£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This 80 grit, 40 x 15mm flap wheel is ideally suited for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. The product possesses a high-performance aluminum oxide grain that ensures fast material removal.
Features and Benefits
• Flap wheels can be used on a wide range of materials for stock removal
• Suitable for deburring, cleaning, polishing, blending and finishing for versatility of use
• Aluminium oxide abrasive material makes easy work of removing imperfections
• Maximum speed of 19,000 rpm
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 40mm |
ECLASS Code | 21011305 |
Grit | 80 |
Maximum Operating Speed | 19,000rpm |
MFR Part No. | GS4015080 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Width | 15mm |