£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Product Documents
Shaft mounted flap wheels can be used in portable air or electric power tools, including die grinders, flexible shafts and drills.
Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting.
Features and Benefits
• Recessed hub design for maximum access in tight corners
• Highly efficient design
• Durable construction means the flap wheels last longer than others on the market
Typical Applications
• Final finishing of metal surfaces
• Miss-match removal and de-burring on machined components.
• Blending and finishing tool, tubes, dies, moulds, channels
• Edge blending and cleaning. Surface preparation prior to painting and plating
• Can be used on metals, woods, plastic and fibreglass
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 30mm |
EAN | 5036140218291 |
ECLASS Code | 21011305 |
Grit | P60 |
Maximum Operating Speed | 23,000rpm |
Mounting Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 10mm |