£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Shaft mounted flap wheels can be used in portable air or electric power tools, including die grinders, flexible shafts and drills.
Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for maximum access in tight corners.
Applications:
• Final finishing of metal surfaces.
• Miss-match removal and de-burring on machined components.
• Blending and finishing tool, tubes, dies, moulds, channels.
• Edge blending and cleaning. Surface preparation prior to painting and plating.
• Can be used on metal, wood, plastic and fibreglass.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 30mm |
EAN | 5036140218185 |
ECLASS Code | 21011305 |
Grit | P80 |
Maximum Operating Speed | 23,000rpm |
Mounting Diameter | 3mm |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 10mm |