£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. This flap structure facilitates improved stock removal and achieves a coarser surface finish. The tool is designed for working on medium-sized surfaces with speed-adjustable angle grinders and fillet weld grinders, and can be mounted directly onto the drive system's spindle without the need for additional clamping devices.
Materials that can be worked:
Aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), thermoplastics, hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel and steels up to 1,200 N/mm²
Applications:
Roughening, deburring, surface work, cleaning and fine grinding in multiple steps
Drive types:
Angle grinder and cordless angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Diameter | 100mm |
EAN | 4007220003428 |
ECLASS Code | 21011305 |
Grit | P180 |
Maximum Operating Speed | 6,000rpm |
MFR Part No. | 44642102 |
Shank Type | Threaded |
UNSPSC Code | 31191600 |