SKU:
CTL2803995G
MPN:
BC12M
£33.33
Ex VAT
£40.00
Inc VAT
Product Details
Product Specification
The Flex-Hone® Tool is a silicon carbide resilient, flexible honing tool with a soft cutting action. It's unique construction allows the abrasive globules or 'stones' to float, assuring the tool will be self-centering, self-aligning to the bore and self-compensating for wear.
Grit: 240.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | (Unbranded) |
Bristle Material | Stainless Steel Wire |
Brush Shape | Straight |
Diameter | 12mm |
ECLASS Code | 21019115 |
Grit | P240 |
MFR Part No. | BC12 |
Series | Flex-Hone |
Type | Circular Brush |
UNSPSC Code | 31191500 |