£4.89
Ex VAT
£5.87
Inc VAT
Product Details
Product Specification
This quality polishing sponge is designed to remove scratches in conjunction with polishing/sanding backing pads. This soft sponge is lighter, for the removal of smaller scratches.
Features and Benefits
• Removes various sizes of scratches
• Quality made
Typical Applications
• Removing scratches and polishing various surfaces
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | White |
Diameter | 80mm |
EAN | 4002395381517 |
ECLASS Code | 21011307 |
Hardness | Soft |
MFR Part No. | 4932430490 |
Thickness | 25mm |
UNSPSC Code | 31191506 |