SKU:
NOR2306254A
MPN:
66252828277
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Norton Super Bleue 5 grinding wheels feature high performance grain and bond combination for fast and high material removal and longer wheel life.
Features and Benefits
• High performance aluminium oxide grain for fast and high material removal
• Ideal for heavy industrial use on all hard steel types and alloys
• Reduced vibrations decreases operator fatigue and improves operator comfort
Typical Applications
• Grinding
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5900442876834 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24S-BF27 |
Grit | 24 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 66252828277 |
Series | Super Bleue 5 |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |